
96" Natural and Brown Solid Wood Pedestal Base Dining Table
Mfr # 563910
Zoro # G022375022
product price: $3,209.99
/eaKey Features
Commercial Use
Yes
Height
30 in
Tabletop Color
Stone
Width
96 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
563910
Zoro #
G022375022
UPC #
-
Country of Origin
India
Dimensions
Height
30 in
Width
96 in
Length
40 in
Details
Commercial Use
Yes
Item
Dining Table
Tabletop Color
Stone
Assembly Required
Full Assembly Needed
Description
Stylish and super sturdy, the 96-inch natural and brown solid wood pedestal base dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. This table features quality construction from solid wood and a sleek monotone color scheme with natural and brown as the main color on both the top and the base. The purposefully distressed finish gives this table an authentically rustic feel. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 8 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch H x 96-inch W x 40-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.