97" X 43" X 68" Twin Over Twin White Storage Ladder And Trundle Bunk Bed

  • Mfr # 285615

  • Zoro # G322887782


product price:  $1,420.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
97 in
Assembly Required
Full Assembly Needed
Trundle Bed
Yes
Overall Height
68 in
Overall Length
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
285615
Zoro #
G322887782
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
97 in
Overall Height
68 in
Overall Length
43 in
Bed Size
Twin

Details

Assembly Required
Full Assembly Needed
Trundle Bed
Yes
Item
Bunk Beds
Footboard Included
No
Finish
Matte
Iron
No
Slat Kit Included
No

Description

Perfect design combined with excellent wood construction to create this highly functional youth bunk bed with trundle. This colorful twin over twin bunk is designed with the ultimate comfort of your kids in mind and we back our bunk to transform the look of any youth room. Featuring a right facing storage ladder with five drawers and easy access guard-rail, the magnificent piece has got everything that will ensure safety and relaxation. Top bed not to be used for children below six years of age. The top has a weight capacity of 165Lbs while the bottom has 200Lbs. For residential use only. Clearance between floor and bottom is about 12 inches while the clearance between rails is 34 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.