Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

98" Brown Manufactured Wood Closet System

  • Mfr # 535183

  • Zoro # G122359977


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Depth
16.3 in
Material
Manufactured Wood
Width
98.4 in
Color
Brown
Height
82.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535183
Zoro #
G122359977
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
16.3 in
Width
98.4 in
Height
82.9 in

Details

Material
Manufactured Wood
Item
Organizer
Color
Brown

Description

Elevate your organization with this 98-inch horizontal combo dresser closet system. Crafted from brown manufactured wood, this modern organizer features drawers with sleek metal handles. The rectangular shape offers ample storage space for your belongings, while the top surface provides a functional display area. Ideal for keeping your clothing and accessories neatly arranged, this closet system seamlessly blends style and practicality into your home decor. 82.9-inch H x 98.4-inch W x 16.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.