Zoro Homepage

98" Red Velvet Settee With Black Legs

  • Mfr # 530492

  • Zoro # G222348550


product price: $1,922.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
34 in
Height (in)
36 in
Commercial Use
Yes
Color
Red/Black
Width (in)
98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530492
Zoro #
G222348550
UPC #
-
Country of Origin
United States

Dimensions

Depth (in)
34 in
Height (in)
36 in
Width (in)
98 in

Details

Commercial Use
Yes
Item
Sofa
Color
Red/Black
Assembly Required
Partial Assembly Needed

Description

Designed for comfort and good looks, this 98-inch red velvet settee with black legs is a great option to anchor your space. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Flared arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 36-inch H x 98-inch W x 34-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.