Shop HOMEROOTS
See all product information
Create Account
9in Blue Handmade Trinket Tray
- Mfr # 724166
- Zoro # G523438660
product price:Â
$
17.99
/ea
Key Features
Tray Type
Trinket Tray
Microwave Safe
No
Length
1 in
Depth
5.63 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724166
- Zoro #
- G523438660
- UPC #
- -
- Country of Origin
- China
- Item
- Trays
- Tray Type
- Trinket Tray
- Microwave Safe
- No
- Capacity
- 1
- Food Safe
- No
- Tray Pattern
- Solid Color
- Dishwasher Safe
- No
- Shape
- Rectangular
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Material
- Manufactured Wood
- Color
- Blue
Dimensions
- Length
- 1 in
- Depth
- 5.63 in
- Width
- 9 in
Description
The 9-inch blue handmade trinket tray is a stylish addition to any home decor. Crafted from high-quality manufactured wood, this rectangular tray showcases a minimalist solid color design perfect for modern aesthetics. Its vibrant blue hue adds a pop of color while seamlessly blending with various interior styles. This handmade piece not only serves as a functional storage solution for small items, but also enhances your space with its elegant appeal. Ideal for displaying jewelry, keys, or other cherished accessories, the tray brings organization and charm to your living areas. Transform clutter into a chic display with this eye-catching trinket tray, designed to elevate your everyday essentials while maintaining simplicity and sophistication. 1.00-inch h x 9.00-inch w x 5.63-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.