9in Gray Speckle Glaze Cement Indoor Outdoor Rectangular Pot Planter
- Mfr # 487894
- Zoro # G723439085
product price:Â
$
21.49
/ea
Key Features
Material
Cement
Drainage Holes
No
Width
9 in
Planter Type
Pot Planter
Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487894
- Zoro #
- G723439085
- UPC #
- -
- Country of Origin
- China
- Material
- Cement
- Drainage Holes
- No
- Planter Type
- Pot Planter
- Style
- Contemporary
- Item
- Outdoor Planters
- Capacity
- 191
- Number of Planters Included
- 1
- Shape
- Rectangular
- Location
- Indoor / Outdoor Use
- Self Watering
- No
- Assembly Required
- No Assembly Needed
- With Wheels
- No
- Galvanized
- No
- Pattern
- Speckle Glaze
- Purposeful Distressing Type
- Paint Distressing
- Color
- Gray
- Commercial Use
- Yes
Dimensions
- Width
- 9 in
- Length
- 5.5 in
- Depth
- 5 in
Description
This 9-inch gray speckle glaze cement indoor outdoor rectangular pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of cement with a decorative speckle glaze pattern, this planter not only looks good but is built to last. Add color and creativity to your outdoor space when you add potted plants. Realize the emotional and health benefits plants bring into our lives.. 5.5-inch H x 9-inch W x 5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.