Shop HOMEROOTS
See all product information
Create Account
9in Green Handmade Trinket Tray
- Mfr # 724168
- Zoro # G023439167
product price:Â
$
17.99
/ea
Key Features
Width
9 in
Food Safe
No
Tray Pattern
Solid Color
Tray Type
Trinket Tray
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724168
- Zoro #
- G023439167
- UPC #
- -
- Country of Origin
- China
- Food Safe
- No
- Tray Pattern
- Solid Color
- Tray Type
- Trinket Tray
- Shape
- Rectangular
- Chip Resistant
- No
- Material
- Manufactured Wood
- Capacity
- 1
- Item
- Trays
- Assembly Required
- No Assembly Needed
- Microwave Safe
- No
- Dishwasher Safe
- No
- Color
- Green
Dimensions
- Width
- 9 in
- Length
- 1 in
- Depth
- 5.63 in
Description
The 9-inch green handmade trinket tray is a stylish addition to any decor. Crafted from durable manufactured wood, this rectangular tray showcases a stunning solid green color that adds a pop of vibrancy to your space. Its handmade construction ensures that each piece is unique, reflecting the artistry involved in its creation. This modern-style tray is perfect for organizing small items or displaying decorative pieces, making it both functional and aesthetically pleasing. With its versatile design, this trinket tray effortlessly complements various interior styles, enhancing the overall ambiance of your home. Elevate your decor with this charming and practical accessory that combines beauty and utility seamlessly. 1.00-inch h x 9.00-inch w x 5.63-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.