9in Silver Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488205
- Zoro # G023438245
product price:Â
$
22.49
/ea
Key Features
Location
Indoor / Outdoor Use
With Wheels
No
Drainage Holes
No
Commercial Use
Yes
Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488205
- Zoro #
- G023438245
- UPC #
- -
- Country of Origin
- China
- Location
- Indoor / Outdoor Use
- With Wheels
- No
- Drainage Holes
- No
- Commercial Use
- Yes
- Pattern
- Solid Color
- Galvanized
- No
- Number of Planters Included
- 1
- Assembly Required
- No Assembly Needed
- Capacity
- 253
- Self Watering
- No
- Material
- Recycled Plastic
- Style
- Contemporary
- Planter Type
- Pot Planter
- Item
- Outdoor Planters
- Purposeful Distressing Type
- Paint Distressing
- Shape
- Round
- Color
- Silver
Dimensions
- Length
- 8 in
- Width
- 9 in
- Depth
- 9 in
- Size
- 9
Description
Put your plants where everyone can see them with this 9-inch silver recycled plastic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. The round, shape of this planter will bring a sense of wholeness to your backyard. Marking your territory. Use this planter to let the world know that you're proud of your plants. Even if you have a small space, planters can help still bring the garden to you. 8-inch H x 9-inch W x 9-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.