A Friend Loveth at All Time 1 Black Framed Print Wall Art

  • Mfr # 415845

  • Zoro # G322888574


product price: $59.99
/ea

Key Features

Primary Art Material
Paper
Number of Pieces Included
1
Art Type
Print
Assembly Required
No Assembly Needed
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415845
Zoro #
G322888574
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Depth
1 in
Length
14 in

Details

Item
Wall Art
Primary Art Material
Paper
Number of Pieces Included
1
Art Type
Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Wall Mounting Hardware Included
No
Shape
Rectangle
Material
Wood/Paper
Subject
Landscape & Nature
Color
Ivory, Dark Brown
Set Type
Single Piece Item

Description

Unique and decorative, this a friend loveth at all time 1 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.