A Mother Love Horses 1 White Framed Print Wall Art
- Mfr # 404730
- Zoro # G822889989
product price:Â
$
62.15
/ea
Key Features
Subject Pattern
Horse
LED/Illuminated
No
Material
Wood Paper And Texture
Width
19 in
Wall Mounting Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404730
- Zoro #
- G822889989
- UPC #
- -
- Country of Origin
- United States
- Subject Pattern
- Horse
- LED/Illuminated
- No
- Material
- Wood Paper And Texture
- Wall Mounting Hardware Included
- No
- Shape
- Rectangle
- Subject
- Animals
- Art Type
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Set Type
- Single Piece Item
- Item
- Wall Art
- Color
- Red, Orange, Cream
- Primary Art Material
- Paper
Dimensions
- Width
- 19 in
- Depth
- 1 in
- Length
- 15 in
Description
The a mother love horses 1 white framed print wall art is the perfect decorative accessory for your home. Bring a little bit of the farm indoors when you hang this horse artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.