Shop HOMEROOTS
See all product information
Create Account
A New Day 4 Black Framed Print Wall Art
Mfr # 415910
Zoro # G622895500
product price:Â
$
56.99
/ea
Key Features
Shape
Rectangle
Assembly Required
No Assembly Needed
Material
Paper
Color
Brown
Subject
Abstract
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415910
- Zoro #
- G622895500
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 14 in
- Depth
- 1 in
- Width
- 18 in
Details
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- Material
- Paper
- Color
- Brown
- Subject
- Abstract
- LED/Illuminated
- No
- Art Type
- Item
- Wall Art
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Set Type
- Single Piece Item
- Number of Pieces Included
- 1
Description
The a new day 4 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.