Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abaco I 17" X 17" Red Metal Circle Hanging Dimensional Sculpture

  • Mfr # 608643

  • Zoro # G722884329


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Orientation
Horizontal and Vertical
Construction Method
Handmade
Outdoor Suitability
No
Style
Modern
Mirrored
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608643
Zoro #
G722884329
UPC #
-
Country of Origin
China

Dimensions

Length
17 in
Width
17 in
Depth
2 in

Details

Orientation
Horizontal and Vertical
Construction Method
Handmade
Outdoor Suitability
No
Style
Modern
Mirrored
No
Shape
Circle
Commercial Use
No
Color
Red
Item
Wall Decor
Assembly Required
No
Material
Metal
Wall Decor Type
Hanging Dimensional Sculpture
Finish Style
Paint Distressing
Hooks Included
No
Lighted
Yes
Fringe/Tassels Included
No

Description

Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. Featuring a modern design, its circular shape adds visual interest while the metal construction ensures durability. This hanging dimensional sculpture is not only a stunning accent but also an enchanting lighted feature that creates a warm ambiance. Perfect for enhancing any contemporary room aesthetic, it serves as a striking conversation starter. 17.00-inch h x 17.00-inch w x 2.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.