Abstract Floral Framed Art Gold Picture Frame Print Wall Art

  • Mfr # 416816

  • Zoro # G422892815


product price: $592.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Color
Blue, White
Subject Pattern
Assorted Bouquets
Subject
Plants & Flowers
Width
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416816
Zoro #
G422892815
UPC #
-
Country of Origin
United States

Dimensions

Width
37 in
Depth
3 in
Length
49 in

Details

Commercial Use
Yes
Color
Blue, White
Item
Wall Art
Subject Pattern
Assorted Bouquets
Subject
Plants & Flowers
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Shape
Rectangle
LED/Illuminated
No
Material
Paper, Wood, Plastic
Art Type
Print
Wall Mounting Hardware Included
Yes
Number of Pieces Included
1
Set Type
Single Piece Item

Description

Bring some sizzle to your space with this eye-catching abstract floral framed art gold picture frame print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 49-inch H x 37-inch W x 3-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.