
Abstract Orange Shapes In Balance Unframed Print Wall Art
Mfr # 398966
Zoro # G422890095
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Length
24 in
Subject
No Subject
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398966
Zoro #
G422890095
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
16 in
Depth
1.25 in
Details
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Subject
No Subject
LED/Illuminated
No
Item
Wall Art
Primary Art Material
Canvas
Art Type
Print
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Color
Orange
Number of Pieces Included
1
Material
Polyester
Commercial Use
No
Description
Add an air of fashion to your room and rejuvenate the space with this abstract orange shapes in balance unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 16 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.