
Abundance of Beauty 2 Black Framed Print Wall Art
Mfr # 404990
Zoro # G522891756
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
LED/Illuminated
No
Subject
Plants & Flowers
Art Type
Print
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404990
Zoro #
G522891756
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
23 in
Depth
1 in
Details
LED/Illuminated
No
Subject
Plants & Flowers
Art Type
Print
Wall Mounting Hardware Included
No
Material
Paper/Wood
Set Type
Single Piece Item
Color
Red, Orange, Cream
Number of Pieces Included
1
Shape
Rectangle
Assembly Required
No Assembly Needed
Item
Wall Art
Primary Art Material
Paper
Subject Pattern
Seasonal Flowers
Description
Unique and decorative, this abundance of beauty 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 23-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.