
Adjustable Black Wood and Stainless Steel Rolling Standing Desk
Mfr # 535347
Zoro # G422371341
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
20 in
Application Type
Yes
Overall Height
45 in
Color
Black
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535347
Zoro #
G422371341
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
20 in
Overall Height
45 in
Overall Width
28 in
Details
Item
Desk
Application Type
Yes
Color
Black
Assembly Required
Full Assembly Needed
Description
This adjustable black wood and stainless steel rolling standing desk gives you lots more options than a standard desk. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 45-inch h x 28-inch w x 20-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.