
Adjustable Brown and Black Wood and Stainless Steel Rolling Standing Desk
Mfr # 528673
Zoro # G922356978
product price: $426.99
/ea
Free Shipping & Returns
Key Features
Color
Brown, Black
Overall Depth
30 in
Overall Height
46 in
Overall Width
63 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528673
Zoro #
G922356978
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
30 in
Overall Height
46 in
Overall Width
63 in
Height Adjustable
Yes
Size
Large
Details
Color
Brown, Black
Item
Desks
Assembly Required
Full Assembly Needed
Application Type
Yes
Assembled/Unassembled
Unassembled
Weight Capacity
256 lb
Mirrored
No
Material
Manufactured Wood
Commercial Use
Yes
Purposeful Distressing Type
No Distressing
Style
Modern
Cabinets Included
No
Reversible Orientation
No
Type
Standing Desk
Base Material
Stainless Steel
Gaming Configuration
No
Finish
Natural
Shape
Rectangular Desk
Description
Protect your posture and overall wellbeing with this fabulous adjustable brown and black wood and stainless steel rolling standing desk. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 46-inch h x 63-inch w x 30-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.