
Adjustable Brown and Black Wood and Stainless Steel Rolling Standing Desk
Mfr # 535349
Zoro # G322374541
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
20 in
Application Type
Yes
Overall Height
45 in
Overall Width
28 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535349
Zoro #
G322374541
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
20 in
Overall Height
45 in
Overall Width
28 in
Size
Small
Height Adjustable
Yes
Details
Item
Desks
Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Black, Brown
Material
Manufactured Wood
Finish
Matte
Purposeful Distressing Type
No Distressing
Gaming Configuration
None
Commercial Use
Yes
Reversible Orientation
Yes
Assembled/Unassembled
Unassembled
Mirrored
No
Cabinets Included
No
Base Material
Stainless Steel
Type
Standing Desk
Style
Rustic
Weight Capacity
60 lb
Shape
Rectangular Desk
Description
Protect your posture and overall wellbeing with this fabulous adjustable brown and black wood and stainless steel rolling standing desk. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 45-inch h x 28-inch w x 20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.