
Adjustable Height Oak and White Metal And Wood Hi Low Sit Or Stand Desk
Mfr # 558231
Zoro # G222360033
product price:Â $337.99
/ea
Free Shipping & Returns
Key Features
Color
Oak
Overall Width
63 in
Assembly Required
Full Assembly Needed
Overall Height
45 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
558231
Zoro #
G222360033
UPC #
-
Country of Origin
China
Dimensions
Overall Width
63 in
Overall Height
45 in
Overall Depth
30 in
Size
Medium
Height Adjustable
Yes
Details
Color
Oak
Item
Desks
Assembly Required
Full Assembly Needed
Application Type
Yes
Gaming Configuration
No
Style
Modern
Weight Capacity
176 lb
Reversible Orientation
No
Cabinets Included
No
Material
Manufactured Wood
Commercial Use
Yes
Base Material
Iron
Purposeful Distressing Type
No Distressing
Type
Standing Desk
Mirrored
No
Finish
Matte
Shape
Rectangular Desk
Assembled/Unassembled
Unassembled
Description
Protect your posture and overall wellbeing with this fabulous adjustable oak and white wood and metal standing desk. Electronic adjustable height allows you to sit or stand for your desired preference. Designed to easily fit into most spaces, this rectangular desk will turn your room into a productive workspace while helping promote better posture and comfort with height adjustability. A single drawer gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 45-inch h x 63-inch w x 30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.