
Adjustable Light Khaki and White Wood and Stainless Steel Rolling Computer Desk
Mfr # 528676
Zoro # G522365196
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
24 in
Overall Height
46 in
Assembly Required
Full Assembly Needed
Overall Width
48 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528676
Zoro #
G522365196
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
24 in
Overall Height
46 in
Overall Width
48 in
Details
Item
Desk
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Light Khaki/Khaki White
Description
This adjustable light khaki and white wood and stainless steel rolling computer desk will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 46-inch h x 48-inch w x 24-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.