Zoro Homepage

Adjustable Natural and White Wood and Stainless Steel Rolling Computer Desk

  • Mfr # 528672

  • Zoro # G622376139


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Overall Width
63 in
Overall Depth
30 in
Assembly Required
Full Assembly Needed
Overall Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528672
Zoro #
G622376139
UPC #
-
Country of Origin
China

Dimensions

Overall Width
63 in
Overall Depth
30 in
Overall Height
46 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Desk
Color
White

Description

This adjustable natural and white wood and stainless steel rolling computer desk will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Forged with premium craftsmanship and design, this desk is built to last. 46-inch h x 63-inch w x 30-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.