Adjustable Taupe and Black Wood and Metal Sled Computer Desk
Mfr # 490016
Zoro # G322910756
product price:Â $865.99
/ea
Free Shipping & Returns
Key Features
Reversible Orientation
No
Style
Modern
Weight Capacity
180 lb
Color
Taupe
Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490016
Zoro #
G322910756
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
23.75 in
Size
Medium
Overall Height
29.5 in
Overall Width
47.25 in
Height Adjustable
Yes
Details
Reversible Orientation
No
Style
Modern
Weight Capacity
180 lb
Color
Taupe
Material
Manufactured Wood
Mirrored
No
Purposeful Distressing Type
No Distressing
Base Material
Iron
Assembly Required
Full Assembly Needed
Item
Desks
Type
Computer Desk
Shape
Rectangular Desk
Finish
Matte
Assembled/Unassembled
Unassembled
Cabinets Included
No
Commercial Use
No
Gaming Configuration
No
Description
This adjustable taupe and black wood and metal sled computer desk will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.5-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.