Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable White And Natural and White Wood and Stainless Steel Rolling Computer Desk

  • Mfr # 528678

  • Zoro # G622374500


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 in
Overall Width
55 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528678
Zoro #
G622374500
UPC #
-
Country of Origin
China

Dimensions

Overall Height
46 in
Overall Width
55 in
Overall Depth
24 in

Details

Assembly Required
Full Assembly Needed
Item
Desk
Application Type
Yes

Description

Look like an executive when you add this adjustable white and natural and white wood and stainless steel rolling computer desk to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 46-inch h x 55-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.