Zoro Homepage

Adjustable White Wood and Stainless Steel Rolling Standing Desk

  • Mfr # 535346

  • Zoro # G322369943


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Color
White
Assembly Required
Full Assembly Needed
Overall Width
28 in
Overall Depth
20 in
Overall Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535346
Zoro #
G322369943
UPC #
-
Country of Origin
China

Dimensions

Overall Width
28 in
Overall Depth
20 in
Overall Height
45 in

Details

Color
White
Assembly Required
Full Assembly Needed
Item
Desk
Application Type
Yes

Description

Protect your posture and overall wellbeing with this fabulous adjustable white wood and stainless steel rolling standing desk. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Forged with premium craftsmanship and design, this desk is built to last. 45-inch h x 28-inch w x 20-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.