After the Harvest White Framed Wall Art
- Mfr # 572038
- Zoro # G322894407
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Depth
1 in
Length
19 in
Width
27 in
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 572038
- Zoro #
- G322894407
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Length
- 19 in
- Width
- 27 in
Details
- Shape
- Rectangle
- LED/Illuminated
- No
- Commercial Use
- Yes
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Subject
- Landscape & Nature
- Art Type
- Item
- Wall Art
- Material
- Paper
- Primary Art Material
- Paper
- Color
- Orange
- Set Type
- Single Piece Item
Description
The after the harvest white framed wall art is the perfect decorative accessory for your home. This acrylic painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch h x 27-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.