Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Afternoon Reflection Florals Silver Framed Print Wall Art
- Mfr # 525813
- Zoro # G222889961
product price:Â
$
895.99
/ea
Key Features
Shape
Rectangle
Material
Paper
Set Type
Single Piece Item
Art Type
Print
Primary Art Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 525813
- Zoro #
- G222889961
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Material
- Paper
- Set Type
- Single Piece Item
- Art Type
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Color
- Green
- Wall Mounting Hardware Included
- Yes
- LED/Illuminated
- No
- Commercial Use
- Yes
- Subject
- Landscape & Nature
- Item
- Wall Art
Dimensions
- Length
- 42 in
- Width
- 52 in
- Depth
- 2 in
Description
This afternoon reflection silver framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 42-inch H x 52-inch W x 2-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.