All Hearts Come Home for Love Truck 2 White Framed Print Wall Art

  • Mfr # 407585

  • Zoro # G722894458


product price:  $56.99
/ea

Key Features

Length
15 in
Color
Red, White, Blue
Subject
Text & Numbers
Number of Pieces Included
1
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407585
Zoro #
G722894458
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
19 in
Depth
1 in

Details

Color
Red, White, Blue
Subject
Text & Numbers
Number of Pieces Included
1
Art Type
Print
Assembly Required
No Assembly Needed
Shape
Rectangle
Primary Art Material
Wood
Material
Wood Print
LED/Illuminated
No
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Item
Wall Art

Description

The all hearts come home for love truck 2 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.