Shop HOMEROOTS
See all product information
Create Account
All Hearts Come Home for Love Truck 3 Black Framed Print Wall Art
- Mfr # 407586
- Zoro # G722890719
product price:Â
$
62.15
/ea
Key Features
Material
Wood Print
Length
15 in
Color
Red, White, Blue
Art Type
Print
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 407586
- Zoro #
- G722890719
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15 in
- Depth
- 1 in
- Width
- 19 in
Details
- Material
- Wood Print
- Color
- Red, White, Blue
- Item
- Wall Art
- Art Type
- Wall Mounting Hardware Included
- No
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- Subject
- Text & Numbers
- Set Type
- Single Piece Item
- Primary Art Material
- Wood
Description
Unique and decorative, this all hearts come home for love truck 3 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.