Shop HOMEROOTS
See all product information
Create Account
Amazing Grace 2 Black Framed Print Wall Art
Mfr # 404910
Zoro # G722890597
product price:Â
$
49.89
/ea
Key Features
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Length
9 in
Width
20 in
Number of Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 404910
- Zoro #
- G722890597
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Width
- 20 in
- Depth
- 1 in
Details
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Number of Pieces Included
- 1
- Art Type
- Material
- Wood Paper And Texture
- Shape
- Rectangle
- Item
- Wall Art
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Set Type
- Single Piece Item
- Subject
- Text & Numbers
- Color
- Tan, Black
Description
Unique and decorative, this amazing grace 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 9-inch H x 20-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.