America Land of the Free Black Framed Print Wall Art

  • Mfr # 405179

  • Zoro # G422889495


product price:  $56.99
/ea

Key Features

Subject
Text & Numbers
Assembly Required
No Assembly Needed
Color
Red, White, Blue
LED/Illuminated
No
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405179
Zoro #
G422889495
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Depth
1 in
Width
14 in

Details

Subject
Text & Numbers
Assembly Required
No Assembly Needed
Color
Red, White, Blue
Item
Wall Art
LED/Illuminated
No
Wall Mounting Hardware Included
No
Art Type
Print
Set Type
Single Piece Item
Number of Pieces Included
1
Shape
Rectangle
Material
MDF Paper Print Texture
Primary Art Material
Paper

Description

Add an air of fashion to your room and rejuvenate the space with this america land of the free black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.