American Star Quilt Block Barn 4 Black Framed Print Wall Art

  • Mfr # 415224

  • Zoro # G822895119


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Subject
Landscape & Nature
Set Type
Single Piece Item
Shape
Rectangle
Color
White, Dark Brown, Red
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415224
Zoro #
G822895119
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
21 in
Width
27 in

Details

Subject
Landscape & Nature
Set Type
Single Piece Item
Item
Wall Art
Shape
Rectangle
Color
White, Dark Brown, Red
Wall Mounting Hardware Included
No
Material
Wood Paper
Primary Art Material
Paper
Art Type
Print
LED/Illuminated
No
Assembly Required
No Assembly Needed
Number of Pieces Included
1

Description

Unique and decorative, this american star quilt block barn 4 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 27-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.