
Anisetta Evangelisti Italian Liquor Unframed Print Wall Art
Mfr # 388265
Zoro # G222889725
product price:Â $34.99
/eaKey Features
Number of Pieces Included
1
Subject
Advertisements
Length
28 in
Depth
0.1 in
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388265
Zoro #
G222889725
UPC #
-
Country of Origin
United States
Dimensions
Length
28 in
Depth
0.1 in
Width
20 in
Details
Number of Pieces Included
1
Subject
Advertisements
Wall Mounting Hardware Included
No
Finish
Matte
Assembly Required
No Assembly Needed
Item
Wall Art
Color
Yellow
Material
Paper
Commercial Use
Yes
Art Type
Print
Primary Art Material
Paper
LED/Illuminated
No
Shape
Rectangle
Set Type
Single Piece Item
Description
This anisetta evangelisti italian liquor unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 28-inch H x 20-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.