Anisetta Evangelisti Italian Liquor Unframed Print Wall Art

  • Mfr # 388267

  • Zoro # G322890300


product price:  $29.99
/ea

Key Features

Art Type
Print
Finish
Matte
Shape
Rectangle
Wall Mounting Hardware Included
No
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388267
Zoro #
G322890300
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Depth
0.1 in
Length
14 in

Details

Art Type
Print
Finish
Matte
Shape
Rectangle
Wall Mounting Hardware Included
No
Commercial Use
Yes
Number of Pieces Included
1
Color
Yellow
Item
Wall Art
LED/Illuminated
No
Material
Paper
Set Type
Single Piece Item
Primary Art Material
Paper
Subject
Advertisements
Assembly Required
No Assembly Needed

Description

Unique and decorative, this anisetta evangelisti italian liquor unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 11-inch W x 0.1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.