Shop HOMEROOTS
See all product information
Create Account
Antique Bronze Rounded Wall Sconce
- Mfr # 398474
- Zoro # G823525787
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
5 1/4 in
Length
5-1/2 in
Fixture Housing Color
Black
Height
9-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398474
- Zoro #
- G823525787
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 5 1/4 in
- Length
- 5-1/2 in
- Height
- 9-3/4 in
Details
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Black
Description
Inspired by traditional wall sconce design, this Antique Bronze Rounded Wall Sconce will elevate the look of any space in your home. The wall bracket has a graduated circular design and allows you to hang this light up easily. The light shade has a deep rounded shape with a wider body and a narrower top and bottom. The smooth finish add a touch of class to the overall look. Use it inside in your hallway or outdoors in your porch - the options are endless! 5.5 in H x 5.25 in W x 9.75 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.