
Antiqued Brass Chandelier Iron Ceiling Light With Clear Shades
Mfr # 651647
Zoro # G822373204
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Length
15 in
Width
15 in
Color
Brass
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651647
Zoro #
G822373204
UPC #
-
Country of Origin
China
Dimensions
Length
15 in
Width
15 in
Height
64 in
Details
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light
Color
Brass
Application Type
Yes
Description
Brighten up your space with this gorgeous antiqued brass chandelier iron ceiling light with clear shades. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 64.00-inch h x 15.00-inch w x 15.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.