Zoro Homepage

Antiqued Brass Chandelier Iron Ceiling Light With Clear Shades

  • Mfr # 651653

  • Zoro # G022342567


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Application Type
Yes
Assembly Required
Full Assembly Needed
Width
20.5 in
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651653
Zoro #
G022342567
UPC #
-
Country of Origin
China

Dimensions

Width
20.5 in
Length
20.5 in
Height
64 in

Details

Color
Brass
Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light

Description

Illuminate your home in style with this antiqued brass chandelier iron ceiling light with clear shades. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 64.00-inch h x 20.50-inch w x 20.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.