
Antiqued Brass Cylinder Iron Ceiling Light With Clear Shades
Mfr # 651676
Zoro # G122372150
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Width
6.75 in
Height
55 in
Color
Brass
Assembly Required
Full Assembly Needed
Overall Length
6.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651676
Zoro #
G122372150
UPC #
-
Country of Origin
China
Dimensions
Width
6.75 in
Height
55 in
Overall Length
6.75 in
Details
Color
Brass
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Pendants-Hanging Light
Description
Shed a new light on your space with this illuminating antiqued brass cylinder iron ceiling light with clear shades. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 55.00-inch h x 6.75-inch w x 6.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.