Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antiqued Brass Cylinder Iron Ceiling Light With Clear Shades

  • Mfr # 652004

  • Zoro # G622358722


product price: $72.99
/ea

Key Features

Application Type
Yes
Color
Brass
Height
53 in
Overall Length
4.75 in
Width
5.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652004
Zoro #
G622358722
UPC #
-
Country of Origin
China

Dimensions

Height
53 in
Overall Length
4.75 in
Width
5.01 in

Details

Application Type
Yes
Color
Brass
Item
Pendants-Hanging Light
Assembly Required
Full Assembly Needed

Description

This beautiful antiqued brass cylinder iron ceiling light with clear shades will brighten up and change the look of your room. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 53.00-inch h x 5.01-inch w x 4.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.