Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antiqued Brass Cylinder Iron Ceiling Light With Clear Shades

  • Mfr # 652012

  • Zoro # G522369194


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Color
Brass
Overall Length
4.75 in
Width
5.01 in
Height
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652012
Zoro #
G522369194
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.75 in
Width
5.01 in
Height
53 in

Details

Assembly Required
Full Assembly Needed
Color
Brass
Item
Pendants-Hanging Light
Application Type
Yes

Description

This beautiful antiqued brass cylinder iron ceiling light with clear shades will brighten up and change the look of your room. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 53.00-inch h x 5.01-inch w x 4.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.