
Antiqued Brass Simple Iron Ceiling Light With Clear Shades
Mfr # 651670
Zoro # G922353311
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Height
45 in
Overall Length
13.5 in
Color
Brass
Width
13.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651670
Zoro #
G922353311
UPC #
-
Country of Origin
China
Dimensions
Height
45 in
Overall Length
13.5 in
Width
13.5 in
Details
Color
Brass
Item
Pendants-Hanging Light
Application Type
Yes
Assembly Required
Full Assembly Needed
Description
This beautiful antiqued brass simple iron ceiling light with clear shades will brighten up and change the look of your room. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 45.00-inch h x 13.50-inch w x 13.50-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.