
Antiqued Brass Sphere Iron Ceiling Light With Clear Shades
Mfr # 651640
Zoro # G522372415
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Height
64 in
Overall Length
18 in
Width
18 in
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651640
Zoro #
G522372415
UPC #
-
Country of Origin
China
Dimensions
Height
64 in
Overall Length
18 in
Width
18 in
Details
Application Type
Yes
Color
Brass
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light
Description
This beautiful antiqued brass sphere iron ceiling light with clear shades will brighten up and change the look of your room. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 64.00-inch h x 18.00-inch w x 18.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.