Antiqued Gold Geometric Four Light Metal Dimmable Chandelier

  • Mfr # 611358

  • Zoro # G822375925


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Length
23.62 in
Assembly Required
Partial Assembly Needed
Height
29.92 in
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
611358
Zoro #
G822375925
UPC #
-
Country of Origin
China

Dimensions

Length
23.62 in
Height
29.92 in
Width
23.62 in

Details

Color
Gold
Assembly Required
Partial Assembly Needed
Item
Chandelier
Application Type
No

Description

Brighten up your space with this gorgeous antiqued gold geometric four light metal dimmable chandelier. This fabulous hanging light is a great way to add some design and brightness to any space in your home. Crafted from high-quality metal, its modern rectangular shape enhances contemporary interiors with elegance. The chandelier's adjustable hanging length allows for versatile installation, making it suitable for various ceiling heights. Each hand-assembled light showcases meticulous craftsmanship, while the included canopy adds a polished finish to your ceiling decor. Ideal for creating an inviting atmosphere, this fixture is perfect for dining rooms or living areas. 29.92-inch h x 23.62-inch w x 23.62-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.