
Antiqued White Solid Wood Four Tier Bookcase with Three Drawers
Mfr # 523197
Zoro # G522345716
product price: $1,884.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Assembly
No Assembly Needed
Depth
15.75 in
Height
74.8 in
Color
White
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523197
Zoro #
G522345716
UPC #
-
Country of Origin
Indonesia
Dimensions
Depth
15.75 in
Height
74.8 in
Width
39.37 in
Details
Assembly
No Assembly Needed
Color
White
Item
Bookcase
Commercial Use
Yes
Description
This antiqued white solid wood four tier bookcase with three drawers is a fresh and updated way to help you keep your space neat and organized. The functional 4 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 74.8-inch h x 39.37-inch w x 15.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.