Anywhere with You is Always Better Penguin Hand Painted Mouth Blown Glass Ornament

  • Mfr # 477523

  • Zoro # G722894106


product price:  $39.99
/ea

Key Features

Width
3 in
Attachment Type
Hanging Ornament
Occasion
Christmas
Shatterproof
No
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477523
Zoro #
G722894106
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Depth
3 in
Length
3 in

Details

Attachment Type
Hanging Ornament
Occasion
Christmas
Shatterproof
No
Color
White, Black, Blue
Outdoor Use
No
Commercial Use
No
Material
Glass
Number in Set
1
Theme
Animal
Pattern
Solid
Item
Christmas Ornaments
Style
Traditional
Type
Ball Ornament

Description

Enliven your home with the cutesy Anywhere with You is Always Better Penguin Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.