
Aqua And Lime Green Striped Double Hammock
Mfr # 643963
Zoro # G622325441
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Height
1 in
Depth
55 in
Color
Green/Aqua
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643963
Zoro #
G622325441
UPC #
-
Country of Origin
China
Dimensions
Height
1 in
Depth
55 in
Width
125.5 in
Details
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Item
Hammock
Color
Green/Aqua
Description
Aqua and lime green striped double hammock offers a delightful retreat for relaxation. This classic hammock is designed to comfortably accommodate two people, making it perfect for shared moments outdoors. Its casual style complements various settings, creating a vibrant and inviting atmosphere. The striking aqua and lime green stripes add a splash of color to your space, enhancing its visual appeal. For added comfort, the hammock features a uniquely attached pillow secured with buttons, ensuring you can lounge in style. This hammock is ideal for lazy afternoons in the garden or cozy evenings on the porch, providing a serene escape from everyday life. Enjoy the perfect blend of comfort and aesthetic charm with this stunning outdoor accessory. 1.00-inch h x 125.50-inch w x 55.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.