Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua Blue Ribbed Texture Distressed Solid Wood Queen Bed Frame

  • Mfr # 571385

  • Zoro # G122349640


product price: $2,004.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Color
Blue
Overall Length
89.5 in
Assembly Required
Partial Assembly Needed
Overall Height
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571385
Zoro #
G122349640
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Length
89.5 in
Overall Height
57 in
Overall Width
69 in

Details

Commercial Use
No
Color
Blue
Item
Standard Bed
Assembly Required
Partial Assembly Needed
Material
Solid Wood

Description

The blue ribbed texture distressed solid wood queen bed frame is the ultimate combination of comfort and style. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 57-inch h x 69-inch w x 89.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.