Aqua Leaves 2 Black Framed Print Wall Art
- Mfr # 405045
- Zoro # G522888145
product price:Â
$
71.45
/ea
Key Features
Set Type
Single Piece Item
Number of Pieces Included
1
Subject
Landscape & Nature
Color
Blue, Green, Black
Art Type
Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 405045
- Zoro #
- G522888145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 21 in
- Length
- 15 in
- Depth
- 1 in
Details
- Set Type
- Single Piece Item
- Number of Pieces Included
- 1
- Subject
- Landscape & Nature
- Color
- Blue, Green, Black
- Art Type
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Item
- Wall Art
- LED/Illuminated
- No
- Material
- Wood Paper
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
Description
Bring some sizzle to your space with this eye-catching aqua leaves 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.