Zoro Homepage

Aqua Sixteen Piece Abstract Ceramic Service For Four Dinnerware Set

  • Mfr # 534535

  • Zoro # G022355789


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Overall Height
13.55 in
Overall Depth (In.)
14.34 in
Assembly Required
No Assembly Needed
Overall Width
11.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534535
Zoro #
G022355789
UPC #
-
Country of Origin
China

Dimensions

Overall Height
13.55 in
Overall Depth (In.)
14.34 in
Overall Width
11.97 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Dinnerware

Description

Elevate your dining experience with the aqua sixteen piece abstract ceramic service for four dinnerware set. This set includes a total of 16 pieces, perfect for serving a delicious meal to your loved ones. Crafted from high-quality ceramic, this dinnerware set is not only durable but also dishwasher and microwave safe, making cleanup a breeze. The stackable design ensures easy storage in your kitchen cabinet. With four dinner plates, four salad plates, four cereal bowls, and four mugs, this set provides everything you need for a complete dining setting. The beautiful aqua color adds a touch of elegance to your table. Bring style and functionality to your home with this stunning ceramic dinnerware set. 13.55-inch H x 11.97-inch W x 14.34-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.