Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua Sphere Glass Ceiling Light With Aqua Shades

  • Mfr # 651665

  • Zoro # G422375936


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
Full Assembly Needed
Overall Length
12 in
Width
12 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651665
Zoro #
G422375936
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in
Width
12 in
Height
12 in

Details

Item
Pendants-Hanging Light
Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Light Aqua

Description

Dress up your entryway, dining room, kitchen, or bedroom with this aqua sphere glass ceiling light with aqua shades. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 12.00-inch h x 12.00-inch w x 12.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.