
Aqua Teal Blue and White Adjustable Height Swivel Rolling Office Chair
Mfr # 568070
Zoro # G322372905
product price: $95.95
/ea
Free Shipping & Returns
Key Features
Color
Green White
Assembly Required
Partial Assembly Needed
Overall Height
33.8 in
Overall Depth
14.5 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568070
Zoro #
G322372905
UPC #
-
Country of Origin
China
Dimensions
Overall Height
33.8 in
Overall Depth
14.5 in
Overall Width
18.5 in
Details
Color
Green White
Assembly Required
Partial Assembly Needed
Item
Office Chair
Application Type
No
Material
Faux Leather
Description
Upgrade your workspace with this aqua teal blue and white adjustable height swivel rolling office chair. This chair features a steel frame to provide sturdiness when the chair is in use. The breathable mesh-like ventilated back is designed to ensure you stay cool and comfortable throughout the day, letting you focus on the job at hand. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Furnish you office or home office in comfort and style with this high quality office chair. 33.80-inch h x 18.50-inch w x 14.50-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.